Beli sartorius filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SARTORIUS Filter Paper Analytical (1291) (Kertas Saring Kualitatif)
    50%
    Mulai

    Rp259.900

    SARTORIUS Filter Paper Analytical (1291) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1291
    • Particle Retention: 2-3 micrometer
    • Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
  2. SARTORIUS Precision Balance
    Mulai

    Rp40.999.900

    SARTORIUS Precision Balance
    Deskripsi:
    Secura gives you the security and peace of mind of knowing that you have done everything right. Besides providing highly accurate weighing results and operating convenience, Secura also features built-in protection systems for complete reliability and regulatory compliance - the safe and secure way.Real-time guidance prompts for leveling, automatic internal adjustment and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.First, the new operating concept of Secura will noticeably ease your daily workload during weighing and, second. its APC function-Advanced Pharma Compliance-will relieve you from tedious and time-consuming documentation and monitoring tasks.
  3. OHAUS OIML E2 Calibration Weight Set
    Mulai

    Rp49.999.900

    OHAUS OIML E2 Calibration Weight Set
    Deskripsi:
    OIML Calibration Weight Sets
    atribut:
    • Calibration Certificate: ISO/IEC 17025 Accredited Certificate
    • OIML Class: E2
    • Protective Case: Included
    • Construction: One-piece
    • Wgt Origin (USA): USA
  4. SARTORIUS Analytical Balance Entris II
    Mulai

    Rp56.999.900

    SARTORIUS Analytical Balance Entris II
    atribut:
    • Dimensions (WxDxH) (mm): 219x317x345
  5. SARTORIUS Basic Balance
    Mulai

    Rp27.999.900

    SARTORIUS Basic Balance
    atribut:
    • Material: weighing dish/Stainless Steel , Housing/PBT (polybutylene terephthalate) , Windshield/Glass/PBT (polybutylene terephthalate)
    • Interface: RS 232 9 pin/USB-C
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
  6. AND Precision Industrial Weighing Scale GP Series IP65
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.999.900

    AND Precision Industrial Weighing Scale GP Series IP65
    Deskripsi:
    Dust & water-proof, high-capacity  industrial balance,
  7. SARTORIUS Analytical Balance Secura
    Mulai

    Rp269.999.900

    SARTORIUS Analytical Balance Secura
    Deskripsi:
    Secura gives you the security and peace of mind of knowing that you have done everything right. Besides providing highly accurate weighing results and operating convenience, Secura also features built-in protection systems for complete reliability and regulatory compliance - the safe and secure way.Real-time guidance prompts for leveling, automatic internal adjustment and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.First, the new operating concept of Secura will noticeably ease your daily workload during weighing and, second. its APC function-Advanced Pharma Compliance-will relieve you from tedious and time-consuming documentation and monitoring tasks.
    atribut:
    • Readability | Scale Interval (d) (mg): 0.1
    • Weighing System: EMC
    • Repeatability (mg): At 5% load, typical value ±0.08; At approx. maximum load, typical value ±0.1
    • Typical Value (mg): ±0.06
    • Accuracy class: I
    • Input Voltage (V): 12.0 to 18.0 DC
    • Minimum Load (Min) (mg): 10
    • Power Supply: only via Sartorius AC adaptor module YEPS01-15V0W
    • Tare Maximum Capacity (subtractive): <100% of maximum capacity
    • Temperature Change-isoCAL (Kelvin): 1.5
    • Time Interval-isoCAL (hour): 4
    • Verification Scale Interval (e) (mg): 1
    • Weighing Pan Size (mm): Ø 90
  8. SARTORIUS Analytical Balance Internal Cal
    Mulai

    Rp84.999.900

    SARTORIUS Analytical Balance Internal Cal
    Deskripsi:
    Prod Code 224i-IS
    atribut:
    • Prod Code: 224i-IS
    • Analitical Balance: Internal Cal
    • Capacity (g): 220
  9. SARTORIUS Pipette mLINE Single Channel (Mikropipet)
    Mulai

    Rp22.999.900

    SARTORIUS Pipette mLINE Single Channel (Mikropipet)
    Deskripsi:
    The mLINE® Single Channel Mechanical Pipette has a minimum capacity of 0.1 µl and a maximum capacity of 3 µl. The pipette has a volume lock design to prevent sampling errors, and easy volume adjustment. Lightweight and comfortable to use, it is equipped with a large display.
    atribut:
    • Animal Components: No
    • Electrical / Battery item: No
    • Dimensions (W x D x H) (mm): 280x85x45
    • Pipette Type: Mechanical pipettes, adjustable volume
    • Primary Product Type: Pipettes
    • Channels: 1
  10. SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)
    50%
    Mulai

    Rp289.900

    SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1290
    • Specification: Narrow-pored, dense, slow rate of filtration wet strenght
  11. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  12. SARTORIUS Membrane Filter Cellulose Nitrate (Membran Saring)
    Mulai

    Rp4.399.900

    SARTORIUS Membrane Filter Cellulose Nitrate (Membran Saring)
    atribut:
    • Retention (µm): 5
    • Diameter (mm): 47
    • Material: Cellulose Nitrate
    • Filter Type: Membrane Filters
  13. SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    48%
    Mulai

    Rp1.299.900

    SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    atribut:
    • Grade: MGA
    • Thickness: 0.25 mm
    • Particle Retention: 1.6 micrometer
  14. SARTORIUS Analytical Balance
    Mulai

    Rp81.999.900

    SARTORIUS Analytical Balance
    atribut:
    • Plate Size (mm): 90
    • Weighing (g): 120
    • Power Supply Frequency (50/60 Hz) (VAC): 100 to 240
    • Main Unit Size (mm): 359x218x319
    • Minimum Display (mg): 0.1
    • Calibration Method: Internal weight
    • Linearity Deviation ≦ (mg): 0.2
    • Repeatability ≦ +/- (mg): 0.1
    • Supported OS: Windows(R)2000/Me/XP/VistaTM/7
    • Weighing Chamber Height: 209
  15. SARTORIUS BL/MB Grid.Filter,CN
    Mulai

    Rp4.699.900

    SARTORIUS BL/MB Grid.Filter,CN
    Deskripsi:
    The non-sterile membrane filters are made of cellulose nitrate (cellulose mixed ester), cellulose acetate or regenerated cellulose. They can be used for colony counting, particle testing and microscopy. Choose between gridded or non-gridded, membranes, either with or without hydrophobic edge.
  16. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
Daftar Harga sartorius filter Terbaru October 2026
SARTORIUS Filter Paper Analytical (1291) (Kertas Saring Kualitatif)Rp259.900
SARTORIUS Precision BalanceRp40.999.900
OHAUS OIML E2 Calibration Weight SetRp49.999.900
SARTORIUS Analytical BalanceRp54.999.900
SARTORIUS Analytical Balance Entris IIRp56.999.900
SARTORIUS Basic BalanceRp27.999.900
AND Precision Industrial Weighing Scale GP Series IP65Rp47.999.900
SARTORIUS Analytical Balance SecuraRp269.999.900
SARTORIUS Analytical Balance Internal CalRp84.999.900
SARTORIUS Pipette mLINE Single Channel (Mikropipet)Rp22.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait